ProPEX® 5/8 in. PEX EP Coupling

Part #UQ4776363  |  Item #1917490  |  Manufacturer Part #Q4776363

$2.96 EACH
(Pricing is for 5/8 in)

Fitting Sizes:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available for use in hot and cold domestic potable water systems
  • Approved for use in radiant heating and cooling systems
  • Every end of the coupling is manufactured with an Uponor ProPEX fitting for connections to hePEX™ plus or AquaPEX® tubing

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM F-877, ASTM F-1960]

CSA Certified: CSA B137.5

Collection: ProPEX®

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

Fitting Size 1: 5/8 in

Fitting Size 2: 5/8 in

Fitting Sizes: 5/8 in

IAPMO Listed: Yes

Material: Engineered Plastic

Material Type: Polymer

Maximum Pressure: 150 psi

Maximum Temperature: 320

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]