ProPEX® 5/8 x 3/4 in. Copper Brass Sweat Adapter

Part #UQ4516375  |  Item #1345761  |  Manufacturer Part #Q4516375

$4.62 EACH
(Pricing is for Copper sweat)

End Connection 1:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Transitions Uponor PEX tubing to copper pipe
  • Approved for use in hot and cold potable water systems, hydronic radiant heating systems and the AquaSAFE Residential Fire Safety System
  • Safe for direct burial in soil

Specifications

Collection: ProPEX®

End Connection 1: Copper sweat

End Connections: Copper sweat

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Material: Brass

Maximum Temperature: 200

Type: UQ4516375