Quik Trak® 5/16 in. Panel

Part #UA5060761  |  Item #1706914  |  Manufacturer Part #A5060761

Fits Pipe Size:

5/16 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • The 1/2" plywood panels are attached to an aluminum heat transfer sheet
  • For use with Uponor 5/16" Wirsbo hePEX™ tubing only

Specifications

CARB OTC LEED Compliant: No

Collection: Quik Trak®

Depth: 1/2 in

Fits Pipe Size: 5/16 in

GSA Approved: No

IAPMO Listed: No

Length: 48 in

Material: Plywood

Type: UA5060761

Width: 7 in