1H/1C Programmable Thermostat
SetPoint 521 1H/1C Programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Floor sensor is not included
- 2 wire configuration
- Two-stage (heat/heat or heat/cool) seven day/24-hour programmable setpoint controller designed to sense air and/or floor temperature with the ability to select one or the other as the primary senseing point
- Surface mounted thermostat provides automatic temperature control
- 1-1/2 in rigid polyurethane foam insulation reduces operating costs
Documents
Specifications
- AMP:
- 0.08, 2
- Application:
- Residential
- Auto Switching Heat:
- No
- Collection:
- SetPoint 521
- Depth:
- 13/16 in
- Energy Star Compliant:
- No
- Height:
- 3 in
- Origin:
- Domestic
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Temperature Range:
- 32 to 122 Deg F (0 to 50 Deg C)
- Touch Screen -:
- No
- Type:
- UA3040512
- Width:
- 2-7/8 in