TruFLOW™ 1-1/4 x 1-1/4 in. Truflow Manifold Elbow Union R32

Part #UA2620090  |  Item #2144859  |  Manufacturer Part #A2620090

$20.74 EACH

Fitting Sizes:

R32 x 1-1/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Union elbow is designed to make tight 90° turns from the TruFLOW manifold supply and return connections
  • R32 fitting size

Specifications

Collection: TruFLOW™

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: R32 x 1-1/4 in

Material: Brass