TruFLOW™ Manifold Assembly 8 Outlets

Part #UA2610800  |  Item #1895651  |  Manufacturer Part #A2610800

$713.00 EACH
(Pricing is for 8)

Outlet Quantity:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • TruFlow™ manifold without flow/temperature meters come fully assembles ready for installation
  • TruFlow™ balancing hex key is used on the internal balancing valves of the supply manifold to balance the loops across the manifold
  • Accommodates PEX sizes 3/8", 1/2", 5/8" and 5/16"
  • Compatible with PEX-aluminum and PEX compression
  • R32 unions on the inlet side of the manifolds allow connections to any manifold adapters offered by Uponor

Specifications

Collection: TruFLOW™

End Connection 1: PEX

End Connections: PEX

Fitting Size 1: 5/16 in

Fitting Sizes: 5/16 in

Flow Rate: 21 gpm

Length: 20.04 in

Material: Brass

Maximum Pressure: 145 psi

Maximum Temperature: 194

Outlet Quantity: 8