Wipex™ 4 in. PEX x MNPT Brass Adapter

Part #U5550040  |  Item #3815073  |  Manufacturer Part #5550040

$316.00 EACH
(Pricing is for 4 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #U5550010 | Item #3775151 | Mfr. Part #5550010

    Call for Pricing
    Call for Pricing
    Call us for price
    $80.00 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #U5550040 | Item #3815073 | Mfr. Part #5550040

    Call for Pricing
    Call for Pricing
    Call us for price
    $316.00 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Quickly and easily install Uponor's WIPEX fittings

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: [ANSI-14, ANSI-61]

ASTM Specifications: ASTM F-877

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Collection: Wipex™

End Connection 1: PEX

End Connection 2: MNPT

End Connections: PEX x MNPT

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: [Straight, Adapter]

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 5-4/10 in

Material: Brass

Maximum Pressure: 160 psi

Maximum Temperature: 200

Minimum Temperature: 73

NSF Certified: Yes

NSF Specifications: [NSF-14, NSF-61]

Origin: Domestic