Upper Shroud Assembly for Elkay EZ Series 34J984 and 34J985 Water Coolers
Upper Shroud Assembly for Elkay EZ Series 34J984 and 34J985 Water Coolers
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed to reduce cysts such as cryptosporidium and giardia, lead, particles and chlorine. Also reduces odors and discoloration from incoming water.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Multi-Family
- Brand Model Compatibility:
- EZ Series 34J984 and 34J985 Water Coolers
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- Female, Compression, Hose
- Faucet Material:
- Brass
- GSA Approved:
- No
- Handle Type:
- Forward Rotating Lever
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Length:
- 16-7/8 in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Product Type:
- Replacement Part
- Side Spray:
- No
- Spout Height:
- 14-3/8 in
- Spout Reach:
- 8-3/8 in
- Spout Type:
- Flexible
- Style:
- Contemporary