This product requires certification to purchase.

1/3 hp 115V 1725 RPM Evaporative Cooler

This product has been replaced by

US Motors Grey 1/3 hp 2SP Cooler Motor
US Motors 1/3 hp 115V 2SP Cooler Motor
Manufacturer Part #6767
You last purchased this on
 
US Electrical Motors

1/3 hp 115V 1725 RPM Evaporative Cooler

  • Fast #
  • Part #USM6764
  • Item #2493303
  • Manufacturer Part #6764
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

US Motors Grey 1/3 hp 2SP Cooler Motor
US Motors 1/3 hp 115V 2SP Cooler Motor
Manufacturer Part #6767
US Electrical Motors

1/3 hp 115V 1725 RPM Evaporative Cooler

  • Fast #
  • Part #USM6764
  • Item #2493303
  • Manufacturer Part #6764
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Re-oilable bearings
  • CW rotation shaft end
  • Zinc-Phosphate stator studs and nuts
  • Automatic reset thermal overload protector
  • Requires Certification

Documents


Specifications

Diameter:
6-1/2 in
Length:
9-41/100 in
Power Source:
Electric
Volts:
115V