1/4 hp 825 RPM 460V Single Phase Condenser Motor
1/4 hp 825 RPM 460V Single Phase Condenser Motor
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 1
- Application:
- Residential
- Frame Size:
- 48
- Horsepower:
- 1/4 hp
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Condenser Motor
- RPM:
- 825
- RPM Range:
- 0-899
- UL Listed:
- No
- Volts:
- 460V