1/2 hp 3450 RPM 277V Blower Motor
1/2 hp 3450 RPM 277V Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reversible rotation
- Class B insulation
- Blower/fan motor
- Automatic reset thermal overload protector
- Hub ring mount
- Self-aligning ball bearing
Documents
Specifications
- AMP:
- 17.6, 60.6, 8.8
- Blower Type:
- Direct Drive
- Diameter:
- 5-3/5 in
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Length:
- 12-4/25 in
- Material:
- Steel
- Maximum Temperature:
- 40
- Motor Enclosure:
- Open Air Over (OAO)
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Blower Motor
- RPM:
- 3450
- RPM Range:
- 1400 and Above
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- Yes
- Volts:
- 277V
- Watts:
- 0.4 kW