9-41/100 x 6-43/100 in. 115V Cooler Motor
9-41/100 x 6-43/100 in. 115V Cooler Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1725/1140 rpm
- Clockwise rotation shaft end
- Single phase
- Split phase motor
Documents
Specifications
- Diameter:
- 6-3/10 in
- Horsepower:
- 3/4 hp
- Length:
- 9-41/100 in
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 6-43/100 in