1/6 - 1/2 hp 1075 RPM 208/230V Single Phase Blower Motor
RESCUE® EZ-Wire™ 1/6 - 1/2 hp 1075 RPM 208/230V Single Phase Blower Motor
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Easy to view
- Easy to showcase
- Easy to wire
- Multi-Horsepower
- Clear Packaging
- USA Made Capacitor Included
- Rheem® side shell holes
- All position mount
- Reversible Rotation
Documents
Specifications
- AMP:
- 3.6
- Brand Model Compatibility:
- Rheem
- CSA Certified:
- CSA C22.2 No.100, CSA C22.2 No. 77
- Collection:
- RESCUE® EZ-Wire™
- Diameter:
- 5-5/8 in
- Fan Speeds:
- 4
- Frame Size:
- 48
- Horsepower:
- 1/6 - 1/2 hp
- Length:
- 10-7/8 in
- MFD Rating -:
- 10/5 mfd
- Material:
- Steel
- Maximum Temperature:
- 266
- Motor Enclosure:
- Open Air Over (OAO)
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Temperature Range:
- Up to 266 Deg F
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 372.85 W
- Weight:
- 16.56 lb