DESCRIPTION

  • Automatic reset thermal overload protector
  • Ball bearing
  • Band mount
  • Class F insulation
  • Condenser fan motor
  • Reversible rotation

US Electrical Motors Mojave® 1 hp 1140 RPM Condenser Motor

USM1818H

Manufacturer Part #: 1818H

Horsepower:

1 hp

SPECIFICATIONS

AMP
2.1, 4.2
Blower Type
1 Speed
Collection
Mojave®
Diameter
6-1/2 in
Frame Size
56
Height
6-1/2 in
Horsepower
1 hp
Length
8-67/100 in
Material
Steel
Maximum Temperature
70
Motor Enclosure
Open Air Over (OAO)
Phase
Triple Phase
Power Source
Electric
RPM
1140
Temperature Range
-29 to 70 Deg C
UL Listed
Yes
Volts
208/230/460V
Weight
27
Width
6-1/2 in

Print

DOCUMENTS