DESCRIPTION

  • Automatic reset thermal overload protector
  • Ball bearings
  • Class B insulation
  • Multi-hp condenser fan motor
  • Reversible rotation
  • Stud/band mount

US Electrical Motors Rescue® 1/5 - 1/2 hp 1075 RPM Condenser Motor

USM5465

Manufacturer Part #: 5465

Horsepower:

1/5 - 1/2 hp

SPECIFICATIONS

AMP
1.3, 3
Blower Type
Direct Drive
Collection
Rescue®
Diameter
5-3/5 in
Frame Size
48
Horsepower
1/5 - 1/2 hp
Length
10-3/10 in
Material
Steel
Maximum Temperature
60
Motor Enclosure
Totally Enclosed Air Over (TEAO)
Phase
Single Phase
Power Source
Electric
RPM
1075
Temperature Range
-29 to 60 Deg C
UL Listed
Yes
Volts
208/230V

Print

DOCUMENTS