33-7/8 in. x 7 in. Heavy Duty Manhole Frame
33-7/8 in. x 7 in. Heavy Duty Manhole Frame
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Diameter:
- 33-7/8 in
- Diameter - Inside 1:
- 23 in
- Height:
- 7 in
- Material:
- Grey Iron
- Product Type:
- Manhole Frame Only