43 -1/2 x 35-1/2 x 4-1/2 in. Catch Basin with Frame and Grate
43 -1/2 x 35-1/2 x 4-1/2 in. Catch Basin with Frame and Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Height:
- 4-1/2 in
- Length:
- 43-1/2 in
- Material:
- Grey Iron
- Product Type:
- Frame, Grate
- Shape:
- Rectangular
- Weight:
- 570 lb
- Width:
- 35-1/2 in