Type-C Cast Iron Grate

You last purchased this on
 
U.S. Foundry

Type-C Cast Iron Grate

This product requires certification to purchase.
Brand image
You last purchased this on
 
U.S. Foundry

Type-C Cast Iron Grate

  • Fast #
  • Part #U6210
  • Item #1675784
  • Manufacturer Part #6210
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48
Height:
2 in
Length:
35-7/8 in
Material:
Cast Iron
Product Type:
Grate
Shape:
Rectangular
Width:
27-7/8 in