1/2 X 1-1/4 Hex Head Stainless Steel Cap Screw Bolt
1/2 X 1-1/4 Hex Head Stainless Steel Cap Screw Bolt
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 1/2 in
- Length:
- 1-1/4 in
- Material:
- Stainless Steel
- Screw Head:
- Hex Head