10-1/4 in. Motor Mount

Part #USM44  |  Item #1847278  |  Manufacturer Part #44

Width:

10-1/4 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Direct drive blower mounting ring set
  • E-band torsion type
  • Includes motor support ring with welded ears
  • Mounting ears have dual mounting holes
  • For 5-3/5" to 10" diameter motors
  • Three legs

Specifications

Diameter: 5-3/5 in

Height: 6 in

Length: 5-3/5 in

Material: Steel

Power Source: Electric

Type: USM44

UL Listed: No

Width: 10-1/4 in