1550 RPM 230V Single Phase Motor
1550 RPM 230V Single Phase Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Counterclockwise lead end
- Class B insulation
- Refrigeration motor
- Impedance protected
- Includes 4 mounting screws
- Ball bearing
Specifications
- Fan Speeds:
- 1
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1550
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 230V
- Watts:
- 16 W