1/2 - 1 hp 1075 RPM 115/208/230V Single Phase Blower Motor
Rescue® EcoTech™ 1/2 - 1 hp 1075 RPM 115/208/230V Single Phase Blower Motor
Frequently Purchased Together
Product Details
- Reversible rotation
- Class B insulation
- Blower/fan motor
- Electronically protected
- Band mount
- Ball bearing
Documents
Specifications
- AMP:
- 11, 8, 11.9, 7.7
- Collection:
- Rescue® EcoTech™
- Diameter:
- 5-3/5 in
- Fan Speeds:
- 5
- Frame Size:
- 48
- Horsepower:
- 1/2 - 1 hp
- Length:
- 11-1/4 in
- Material:
- Steel
- Maximum Temperature:
- 40
- Motor Enclosure:
- Open Air Over (OAO)
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 115/208/230V