3/4 hp 1075 RPM 115/208/230V Single Phase ECM Variable Speed Blower Motor

You last purchased this on
 
US Motors

RESCUE® Select Pro™ 3/4 hp 1075 RPM 115/208/230V Single Phase ECM Variable Speed Blower Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
US Motors

RESCUE® Select Pro™ 3/4 hp 1075 RPM 115/208/230V Single Phase ECM Variable Speed Blower Motor

  • Fast #
  • Part #USM6643
  • Item #8626396
  • Manufacturer Part #6643
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Reversible rotation
  • Class B insulation
  • Blower/fan motor
  • Electronically protected
  • Band mount
  • Ball bearing
  • Requires Certification

Documents


Specifications

AMP:
6.3
Blower Type:
ECM Variable Speed
Collection:
RESCUE® Select Pro™
Diameter:
5-3/5 in
Fan Speeds:
Variable
Frame Size:
48
Horsepower:
3/4 hp
Length:
12-1/4 in
Material:
Steel
Maximum Temperature:
40
Motor Enclosure:
Open Air Over (OAO)
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1075
RPM Range:
900-1150
Temperature Range:
-29 to 40 Deg C
UL Listed:
Yes
Volts:
115/208/230V
Watts:
0.6 kW
Weight:
12 lb