3 in. x 1 ft. Flanged x Plain End Epoxy Ductile Iron Nipple
3 in. x 1 ft. Flanged x Plain End Epoxy Ductile Iron Nipple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI A21.15, ANSI A21.5, ANSI A21.51, ANSI B1.20.1, ANSI C115, ANSI C151
- AWWA:
- AWWA A-21.15, AWWA A-21.51, AWWA C-115, AWWA C-21.5
- Application:
- Filtration, Industrial, Other Liquids, Sewage, Water Treatment
- Coating:
- Epoxy
- Diameter - Outside:
- 3-24/25 in
- End Connection 1:
- Flanged
- End Connection 2:
- Plain End
- End Connections:
- Flanged x Plain End
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Nipple, Spool, Straight
- Length:
- 1 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 250#
- UL Listed:
- No
- Wall Thickness:
- 0.31 in