4 x 6-22/25 x 0.125 in. SBR Ring Gasket
4 x 6-22/25 x 0.125 in. SBR Ring Gasket
Frequently Purchased Together
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.15, ANSI B16.5, ANSI C110, ANSI C115, ANSI C207
- ASME:
- ASME B16.1 Class 125
- AWWA:
- AWWA A-21.10, AWWA A-21.15, AWWA C-110, AWWA C-115, AWWA C-207
- Clean Bagged:
- No
- Diameter - Inside 1:
- 4 in
- Diameter - Outside:
- 6-22/25 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- SBR
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 0.125 in
- UL Listed:
- No