6 in. Rubber Gasket
6 in. Rubber Gasket
Frequently Purchased Together
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- Diameter - Outside:
- 6 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- SBR
- Pressure Class:
- 150#
- Thickness:
- 1/8 in