6 in. Slip 350# CL350 Ductile Iron Pipe with Protecto P-401 Lined
6 in. Slip 350# CL350 Ductile Iron Pipe with Protecto P-401 Lined
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Ductile Iron Class:
- CL350
- Ductile Iron Pipe Type:
- Ductile Iron Slip Joint Pipe
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pipe Lining:
- Protecto P-401
- PipeTubing Size:
- 6 in
- Pressure Class:
- 350#
- UL Listed:
- No