8 in. Mechanical Joint Field Lock Gasket
8 in. Mechanical Joint Field Lock Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Currently available in 4? – 12? and 16? sizes
- Proven joint restraint technology
- For Ductile Iron Pipe
- The state-of-the-art MJ FIELD LOK Gland is designed for maximum strength and easy product identification
- Can be disassembled just like a standard mechanical joint
Documents
Specifications
- Application:
- Wastewater
- CARB OTC LEED Compliant:
- No
- Fits Pipe Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 350 psi
- UL Listed:
- No