14 in. x 4-1/2 ft. x 0.42 in. Flanged x Plain End 250# Bituminous Tar Ductile Iron Pipe with Protecto P-401

You last purchased this on
 
Us Pipe & Foundry Company

14 in. x 4-1/2 ft. x 0.42 in. Flanged x Plain End 250# Bituminous Tar Ductile Iron Pipe with Protecto P-401

This product requires certification to purchase.
Brand image
You last purchased this on
 
Us Pipe & Foundry Company

14 in. x 4-1/2 ft. x 0.42 in. Flanged x Plain End 250# Bituminous Tar Ductile Iron Pipe with Protecto P-401

  • Fast #
  • Part #FPPP414P6
  • Item #4508246
  • Manufacturer Part #140406FPP4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI A21.15, ANSI A21.51, ANSI B1.20.1, ANSI B16.1 Class 125, ANSI C115, ANSI C151
AWWA:
AWWA A-21.15, AWWA A-21.51, AWWA C-115, AWWA C-151
Application:
Filtration, Industrial, Other Liquids, Sewage, Wastewater, Water Treatment
Coating:
Bituminous Tar
Diameter - Outside:
15-3/10 in
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Plain End
End Connections:
Flanged x Plain End
FM Approved:
No
Length:
4-1/2 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Protecto P-401
PipeTubing Size:
14 in
Pressure Class:
250#
UL Listed:
No
Wall Thickness:
0.42 in