18 x 18 in. Gasket
18 x 18 in. Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Used for drinking water, sea water, sanitary sewage, reclaimed water, raw water, storm water
- The most vulnerable element of a piping system is the joint
- The full face flange-Tyte® gasket is a high performance gasket for flanged joint piping systems
- Lots of time and money are spent in the design and specification of the pipe, fittings, valves, and various components of the project to insure the piping system is able to withstand the requirements of your application, only to have all that time and expense undermined by the lowest cost item in the piping system
- Many times, the weakest part of the joint is the gasket that is used
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.15, ANSI A21.53
- ASME:
- ASME B16.1, ASME B16.5
- AWWA:
- AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-153, AWWA C-207
- Clean Bagged:
- No
- Diameter - Inside 1:
- 18 in
- Diameter - Outside:
- 25 in
- FM Approved:
- No
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 18 in
- Fitting Sizes:
- 18 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- SBR
- Maximum Temperature:
- 150
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Thickness:
- 1/8 in
- UL Listed:
- Yes