30 in. Flange Rubber Gasket
30 in. Flange Rubber Gasket
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 61, ANSI A21.10, ANSI A21.15, ANSI C110, ANSI C115, ANSI C207
- ASME:
- ASME B16.1
- AWWA:
- AWWA C-110, AWWA C-115, AWWA C-207
- Clean Bagged:
- No
- Diameter - Inside 1:
- 30 in
- Diameter - Outside:
- 38-3/4 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Thickness:
- 0.125 in
- UL Listed:
- No