8 in. Ring Gasket
8 in. Ring Gasket
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Diameter - Inside 1:
- 8 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- NSF Certified:
- No
- Pressure Class:
- 150#
- Type:
- R150FTRGAX
- UL Listed:
- No