35 gal Polyethylene Pump Tank for Pest Control Operation
35 gal Polyethylene Pump Tank for Pest Control Operation
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 61
- Application:
- Water, Chemicals
- Capacity:
- 35 gal
- Color Finish Name:
- Natural White
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 21 in
- Length:
- 35 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Temperature Rating:
- 120
- UL Listed:
- No
- Wall Thickness:
- 0.25 in
- Weight:
- 26 lb
- Width:
- 16 in