13' x 1 Ratchet, Blue Webbing, Zinc Handle, Endless ,Clam

You last purchased this on
 
USA Products

13' x 1 Ratchet, Blue Webbing, Zinc Handle, Endless ,Clam

This product requires certification to purchase.
Brand image
You last purchased this on
 
USA Products

13' x 1 Ratchet, Blue Webbing, Zinc Handle, Endless ,Clam

  • Fast #
  • Part #U309780
  • Item #7313421
  • Manufacturer Part #309780
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Load capacity: 300 lbs
  • Size: 13' x 1"
  • Heavy duty lashing strap in clam shell
  • All steel construction
  • Requires Certification

Specifications

Coating:
Zinc
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Length:
13 ft
Material:
Hardened Steel, Plastic
Material Type:
Polyester
Number of Pieces:
1 Piece
Tensile Strength:
900 lb
Type:
U309780
Width:
1 in
Work Load Limit:
900 lb