USA Products
14 ft. Blue Basic Ratchet 4 Pack
Part #U312640 | Item #7313441 | Manufacturer Part #312640
$19.80
per PACK
Length:
14 ftProduct Details
- Light duty ratchet value pack
- 4 pack of ratchets
- Hardened wire S Hooks are coated to prevent scratching paint or chrome finishes
- Comfort grip handle and release lever, thermoplastic rubber
Specifications
Color Finish: Blue
Color Finish Category: Blues
Length: 14 ft
Material: Plastic
Material Type: Polyester
Number Of Pieces: 4 Piece
Package Quantity: Pack of 4
Tensile Strength: 1200 lb
Type: U312640
Width: 1 in
Work Load Limit: 400