80 in. Web Net for Large Size Truck
80 in. Web Net for Large Size Truck
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-attachment loops
- 3 wire configuration
- Fits large-size truck
- Surface mounted thermostat provides automatic temperature control
- 1-1/2 in rigid polyurethane foam insulation reduces operating costs
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 80 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Tensile Strength:
- 1200 lb
- Width:
- 60 in
- Work Load Limit:
- 1200 lb