35W MR16 Halogen Light Bulb with GU5.3 Base

You last purchased this on
 
Ushio

35W MR16 Halogen Light Bulb with GU5.3 Base

This product requires certification to purchase.
You last purchased this on
 
Ushio

35W MR16 Halogen Light Bulb with GU5.3 Base

  • Fast #
  • Part #U1003674
  • Item #4663932
  • Manufacturer Part #1003674
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Temperature:
3000
Dimmable:
No
Energy Star Compliant:
No
Light Bulb Base Type:
GU5.3
Light Bulb Shape Code:
MR16
Light Bulb Type:
Halogen
Lumens:
3600
Number Of Hours:
4000 h
Volts:
12V
Watts:
35 W