14 in. Aluminum Oxide Circular Saw Blade
14 in. Aluminum Oxide Circular Saw Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 14" abrasive blade for use on steel
Specifications
- Application:
- Cutting, Steel
- Arbor Hole Size:
- 20 mm
- Blade Material:
- Aluminum Oxide, Silicon Carbide
- Blade Type:
- Circular Saw
- Blade Width (in):
- 14 in
- Diameter:
- 14 in
- Number of Blades:
- 1
- Number of Pieces:
- 1 Piece
- Product Type:
- Abrasive Wheel
- Size:
- 14 in
- Tool Type:
- Abrasive Blade
- Weight:
- 1.9 lb