14 in. General Purpose Blade
The Lieutenant 14 in. General Purpose Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premier Diamond Blade for Asphalt & Concrete
Specifications
- Application:
- Asphalt, Cured Concrete, Green Concrete, Concrete Pipe, Brick, Block, Roof Tile
- Arbor Hole Size:
- 1 in;20 mm
- Blade Material:
- Diamond
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Circular Saw
- Blade Width (in):
- 14 in
- Cartridge Type:
- Quarter Turn Ceramic Disc, Washerless
- Collection:
- The Lieutenant
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel - PVD
- Diameter:
- 14 in
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Flow Rate:
- 1.8 gpm
- Material:
- Diamond
- Number of Blades:
- 1
- Product Type:
- Cutter Blade
- Size:
- 14 in
- Spout Height:
- 6-3/8 in
- Spout Reach:
- 9-13/16 in
- Type:
- UGPL14125
- Weight:
- 4 lb
- Width:
- 14 in