16 x 0.125 in. Diamond Blade
The Lieutenant 16 x 0.125 in. Diamond Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use on Asphalt, Cured Concrete, GreenConcrete, Concrete Pipe, Brick, Block, Roof Tile
- For use with hand-held and chop saws
- Concrete and asphalt cutting blade
Documents
Specifications
- Application:
- Asphalt, Block, Brick, Concrete, Roof Tile
- Arbor Hole Size:
- 1 in
- Bare Tool or Kit:
- Bare Tool
- Blade Material:
- Diamond
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Cement Cutter
- Blade Width (in):
- 16 in
- Collection:
- The Lieutenant
- Diameter:
- 16 in
- Material:
- Diamond
- Number of Blades:
- 1
- Number of Tools Included:
- 1
- Product Type:
- Cutter Blade
- Size:
- 16 in
- Type:
- UGPL16125
- Weight:
- 7 lb
- Width:
- 16 in