16 in. Tiger Tooth Blade

You last purchased this on
 
U.S.SAWS

Tiger Tooth 16 in. Tiger Tooth Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
U.S.SAWS

Tiger Tooth 16 in. Tiger Tooth Blade

  • Fast #
  • Part #UAPB16125
  • Item #4929133
  • Manufacturer Part #APB16125
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Vacuum braised diamond grit blade for exceptionally fast, smooth cutting in nearly all materials
  • Best value per cut
  • Diamond blade
  • Life measured in hundreds of cuts in pipe measured in hundreds of cuts in pipe cutting applications
  • Dual arbor for use in both 1" and 20 mm saws
  • Not recommended for concrete or asphalt applications
  • Side grit protection
  • Requires Certification

Documents


Specifications

Application:
Angle Iron, Cast Iron, Ductile Iron Pipe, Plastic Pipe, Rebar, Reinforced Concrete Pipe, Threaded Rod, Wood
Arbor Hole Size:
1 in
Blade Material:
Diamond
Blade Thickness (in):
0.125 in
Blade Type:
Circular Saw
Collection:
Tiger Tooth
Diameter:
16 in
Tool Type:
Diamond Wheel