WALK BEHIND Air Power SAW
WALK BEHIND Air Power SAW
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The heavy duty frame design reduces vibration for a fast, accurate cutting.
- The compact size makes transportation easier than larger gas powered saws.
- FSB-150 is perfect for concrete and asphalt cutting applications such as street repair and utility work.
- Weight precisely balanced eliminating rocking of saw
- Cuts to 7.5 inches deep
- Air requirements: 90 cfm at 90psi
- Use with blades up to 20 inches in diameter
- Fume free so can be used safely in confined spaces
Documents
Specifications
- Application:
- Asphalt, Cutting, Concrete
- Arbor Hole Size:
- 1 in
- CFM:
- 90 ft3/min
- Color Finish Category:
- Yellows
- Color Finish Name:
- Safety Yellow
- Cutting Capacity:
- 7-1/2 in
- Height:
- 39 in
- Length:
- 52 in
- Power Source:
- Air
- Product Type:
- Saw
- RPM:
- 3300
- Saw Type:
- Reciprocating
- Tool Type:
- Saw
- Type:
- UUS60050
- Weight:
- 110 lb
- Width:
- 16 in