28 x 22 in. Beveled Oval Frameless Mirror
28 x 22 in. Beveled Oval Frameless Mirror
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- May be hung horizontal or vertical
- Polished edges for a smooth finish
Documents
Specifications
- Depth:
- 1 in
- Height:
- 28 in
- Installation Type:
- Wall Mount, Vertical, Horizontal
- Length:
- 1 in
- Mirror Edge:
- Beveled Edge
- Product Type:
- Frameless Mirror
- Shape:
- Oval
- Weight:
- 25 lb
- Width:
- 22 in