36 in. Oval Mirror in Polished
36 in. Oval Mirror in Polished
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Polished
- Depth:
- 1 in
- Height:
- 36 in
- Width:
- 24 in