23 x 37 in. Mirror in Polished Chrome
Jacklyn 23 x 37 in. Mirror in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Jacklyn
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2 in
- Height:
- 37 in
- Installation Type:
- Wall Mount
- Mirror Edge:
- Beveled Edge
- Product Type:
- Mirror
- UL Listed:
- No
- Width:
- 23 in