20 x 30 in. Rectangular Framed Mirror in Antique Gold Leaf

You last purchased this on
 
Uttermost Company

Lindee 20 x 30 in. Rectangular Framed Mirror in Antique Gold Leaf

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uttermost Company

Lindee 20 x 30 in. Rectangular Framed Mirror in Antique Gold Leaf

  • Fast #
  • Part #U09123
  • Item #7237571
  • Manufacturer Part #09123
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Lindee
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Gold Leaf
Depth:
3 in
Height:
30 in
Installation Type:
Wall Mount
Material:
Metal
Mirror Edge:
Beveled Edge
Product Type:
Framed Mirror
UL Listed:
No
Width:
20 in