32 in. Vanity Mirror in Distressed Bronze and Gold Leaf
Renzo 32 in. Vanity Mirror in Distressed Bronze and Gold Leaf
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Renzo
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Distressed Bronze
- Depth:
- 2 in
- Glass Type:
- Beveled
- Height:
- 32 in
- Width:
- 20 in