38 in. Beveled Mirror in Scratched Bronze and Champagne Silver Leaf
Thierry 38 in. Beveled Mirror in Scratched Bronze and Champagne Silver Leaf
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Thierry
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Scratched Bronze
- Depth:
- 3 in
- Glass Type:
- Beveled
- Height:
- 38 in
- Material:
- Glass, Iron
- Width:
- 28 in