DESCRIPTION

  • Low-profile design for chemical splash and impact protection
  • Uvextreme® AF lens coating provides antifog, antiscratch, antistatic and anti-UV protection
  • Prescription insert available

Uvex Clear Lens Safety Goggle with Grey Frame

HS3960C

Glasses Lens Color:

Clear

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Glasses Frame Color
Grey
Glasses Lens Color
Clear
Type
HS3960C

Print