Insdie/Outside Safety Glasses with Grey Lens
Harley Davidson Insdie/Outside Safety Glasses with Grey Lens
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gray/Gray Lens
- Polycarbonate
- Harley Davidson
- 99.9% UV protection
- Black, break-away, adjustable H-D retainer cord shipped with frame
- Harley-Davidson® logo on lens and frame
- Excellent side and brow coverage
- High-tech, high-style protective eyewear wraps around the face to provide 180 degrees of panoramic vision
- Code approvals: ANSI Z87+
Specifications
- ANSI:
- ANSI Z87
- Clothing Size:
- One Size Fits All
- Collection:
- Harley Davidson
- Color Finish Name:
- Black
- Glasses Frame Color:
- Grey
- Glasses Lens Color:
- Grey
- Material:
- Plastic
- Material Type:
- Polycarbonate